Rust-Oleum® Inverted Marking Paint - Orange

Bright, easy-to-see lines for surveying, utilities, construction and landscaping.
  • Use on concrete, grass, brick and asphalt.
  • Temporary, water-based paint. Dries in less than 5 minutes.
  • APWA Orange – Communication, alarm, and signal lines.
  • Use with Marking Wand, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
CTN
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
12 24+
S-21641O Rust-Oleum® Marking Paint 17 oz. 12 $12.60 $11.90  ADD
SOLD IN CARTON QUANTITIES
SHELF LIFE: 
  • 5 years 
USAGE:
  • Coverage per Can: 590 - 765 linear feet, at 1" width.
APPLICATION:
  • APWA Uniform Color Code:
    • Communication
    • Alarm/Signals
    • Cables
    • Conduit
MODEL NUMBER:
  • Rust-Oleum®: 203036
SPECIFICATIONSMETRICIMPERIAL
SIZE503 ml17 oz.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:49:59 AM; CNWEB4