Wine Tote - 1 Bottle

Safely carry a bottle of wine.
  • A carryout tote for stores and wineries.
  • Die cut carrying handle.
  • 200 lb. test carton.
  • Assembles in seconds - Needs no tape, glue or staples.
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
DESCRIPTION QTY./
BNDL.
PRICE PER TOTE IN STOCK
SHIPS TODAY
25 100 250 500+
S-21610 1 Wine Bottle Tote 25 $3.40 $3.20 $3.00 $2.90  ADD
DIMENSIONS:
  • Inside: 3 1/2 x 3 1/2 x 14"
  • Bottle Slot: 3 1/2 x 3 1/2 x 14"
  • Outside:
    • Without Handle: 3 7/8 x 3 7/8 x 14 1/2"
    • With Handle: 3 7/8 x 3 7/8 x 17"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 11:19:58 PM; CNWEB23