Thermal Bags - 20 x 20 x 7", No Print

Even the pokiest shopper can come home with hot chicken or cold beer.
  • Keeps foods hot or cold for up to 3 hours.
  • Snap-lock handles, gusseted bottom.
  • Lightweight and reusable.
  • FDA compliant.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WEIGHT
CAPACITY
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 5+
S-21583 No Print 20207" 30 lbs. 25 $134 $130 $125  ADD
APPEARANCE:
  • Both sides of the bag are blank. 
  • Printed instructions on bottom of bag.
MATERIAL:
  • Exterior: Metalized LDPE (Low Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
Width x Height x Depth51 x 51 x 18 cm20 x 20 x 7"
Weight Capacity14 Kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/28/2026 08:54:32 PM; CNWEB3