Uline Durarmor™ Stealth Cut Resistant Gloves - Small

Exceptional comfort and dexterity.
  • Jet black color hides grease and grime.
  • High performance liner with polyurethane coating.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ANSI LEVEL QTY./
    CARTON
    PRICE PER PAIR (MIN. 3 PAIRS) SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 3 12 24+
    S-21574-S Durarmor™ Stealth A2 6 12 Pair $14 $13 $11 pairs ADD
    THICKNESS:
    • 15 Gauge
    MATERIAL:
    • Liner: 
      • High Performance Fiber
      • Spandex 
      • Rubber 
    • Cuff contains natural rubber latex.
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 49° C (120° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 60° C (140° F). 
    • Do not bleach.  
    SPECIFICATIONS:
    • Meets ANSI/ISEA 105-2016 standard.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 02:53:24 AM; CNWEB4