3M Virtua™ CCS Safety Glasses - Smoke

Use a leaf blower or chainsaw all day long.
  • Recommended for landscapers and construction workers.
  • Soft foam lining limits exposure to dust and debris.
  • Anti-fog lens.
  • 99.9% UV protection.
  • Use with Uline Corded Earplugs, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE EACH (MIN. 3) LENS
COLOR
IN STOCK
SHIPS TODAY
3 10 20+
S-21545SM Virtua™ CCS 20 $21.00 $20.25 $19.75  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL:
  • Lens and Temple: Polycarbonate
  • Nosepiece: Molded Polycarbonate
  • Foam: EVA
FEATURES:
  • Protects against UVA/UVB light.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:18:21 AM; CNWEB24