Nylon Cable Ties - 8", Fluorescent Green

Create a color coding system.
  • Locks tightly - Won't stretch or slide.
  • Tamper proof for permanent use.
  • UL listed 6.6 nylon.

    Free Offer
    FREE Cable Tie Gun with
    $150+ order of Cable Ties.
    Use sale code SP239 at checkout.

Information Option is unavailable; the next option is selected
MODEL
NO.
LENGTH WIDTH TENSILE
STRENGTH
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 10 20+
S-2153FG 8" .14" 40 lbs. 1,000 $52 $50 $49 $48  ADD
DIMENSIONS:
  • Length (Actual): 8"
  • Max Bundle Diameter: 2.2"
MATERIAL: 
  • Recycled Content: 
    • Post-consumer: 0%
TEMPERATURE:
  • Performance: -40° to 85° C (-40° to 185° F)
SPECIFICATIONS:
  • UL Flame Rating: 94 V-2
  • Not plenum rated.
PACKAGING:
  • Packaged in a bag.
SPECIFICATIONSMETRICIMPERIAL
LENGTH20 cm8"
WIDTH4 mm.14"
TENSILE STRENGTH18 kg40 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/02/2026 05:29:47 PM; CNWEB24