MaxiFlex® 34-875 Micro-Foam Nitrile Coated Gloves - XL

MAX COMFORT/DRY GRIP

Provides back of hand protection during assembly in tight spaces.
  • 3/4 coating for secure grip and abrasion resistance.
  • Lightweight, cool and comfortable.
  • Nylon liner.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-21495-X MaxiFlex® 34-875 12 Pair $120 $116  ADD
    THICKNESS:
    • 15 Gauge
    MATERIAL:
    • Silicone free
    • Latex free
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 01:10:49 AM; CNWEB24