Heavy-Duty Stack and Nest Container Lid - 24 x 15", Red

Tough fiberglass lid keeps container contents free from dust and dirt.
  • Recessed top for secure stacking.
  • Only for use with Uline Heavy-Duty Stack and Nest Containers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FITS CONTAINER WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12+
S-21491R S-19473 3 $48 $47  ADD
Ships same day from Uline Toronto
DIMENSIONS:
  • Outside: 24 x 14 1/2 x 1 1/4"
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1.4 Kg3 lbs.
ACCESSORIES:
  • S-19473R Heavy-Duty Stack and Nest Containers - 24 x 15 x 8", Red
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 05:04:27 PM; CNWEB5