Toilet Bowl Mop

Disposable. Soft mop head contours to bowl for better cleaning.
  • Polypropylene fibers clean without scratching.
  • 9.5" plastic handle.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION OVERALL
LENGTH
QTY./
CASE
PRICE EACH IN STOCK
SHIPS TODAY
12 24+
S-21437 Toilet Bowl Mop 13" 12 $2.50 $2.35  ADD
DIMENSIONS:
  • Mop Head Diameter: 5 3/4"
MATERIAL:
  • Handle: Polypropylene
  • Mop Head Strands: Acid-resistant polypropylene
SPECIFICATIONSMETRICIMPERIAL
OVERALL LENGTH33 cm13"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/29/2026 01:31:07 AM; CNWEB5