Utility Wagon - Blue

The ultimate pack-and-play entertainment wagon for adults.
  • Folds to 15% of its size to fit in your trunk.
  • Polyester with steel frame.
  • Large 7" wheels.

    FREE OFFER
    Free upon request with any
    Uline order of $1,000 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-21433BLU Utility Wagon 36 x 19 x 22" 180 26 $118  ADD
DIMENSIONS: 
  • Basket: 32 x 15 x 12" (L x W x H)
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H91 x 48 x 56 cm36 x 19 x 22"
CAPACITY82 Kg180 lbs.
WEIGHT12 Kg26 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 02:33:51 AM; CNWEB4