3M SecureFit™ 401 Safety Glasses - Clear

Self-adjusting 3M technology provides a comfortable fit.
  • Wraparound design with padded rubber nosepiece.
  • Super lightweight. Low-profile.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
CARTON
PRICE EACH (MIN. 5) LENS
COLOR
IN STOCK
SHIPS TODAY
5 10 20+
S-21432C SecureFit™ 401 20 $8.75 $8.25 $8.00  ADD
Meet CSA Z94.3 and ANSI Z87.1+
MATERIAL:
  • Lens: Polycarbonate
  • Temple: TPE (Thermoplastic Elastomer)
  • Nosepiece: TPR (Thermoplastic Rubber)
MODEL NUMBER: 
  • 3M: 7100112435
FEATURES:
  • Protects against UVA/UVB light.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 11:54:34 PM; CNWEB4