Mobile Pan Rack Cover - 52 x 80", Disposable

Slide over rack to protect foods and maintain freshness during storage or transport.
  • High-density plastic for one-time use. Dispenses on a roll.
  • Puncture, gas and moisture resistant.
  • FDA and USDA compliant for food contact.
  • Use with Full Size Mobile Pan Rack.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x L
RECOMMENDED
USE
THICKNESS
(MIL)
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5+
S-21385 Disposable 52 x 80" Dough, Baked Goods 0.6 50 $47 $46  ADD
TEMPERATURE:
  • Performance: -40° to 100° C (-40° to 212° F)
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH132 x 203 cm52 x 80"
THICKNESS15 Microns0.6 mil
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/30/2026 02:04:00 PM; CNWEB23