GHS Pictogram Labels - Flame, 1 x 1"

Label hazardous products to meet OSHA's Globally Harmonized System (GHS) requirements.
  • Identify extremely flammable solids, liquids or vapor.
  • Semi-gloss paper with permanent adhesive.
  • Labels can be combined for quantity pricing.
MODEL
NO.
DESCRIPTION SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6+
S-21333 Flame 1 x 1" 500 $16 $14 $13  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 3 13/16"
APPEARANCE:  
  • Model # and Uline phone number printed on the bottom of each label/placard.
SPECIFICATIONSMETRICIMPERIAL
SIZE3 x 3 cm1 x 1"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 10:43:31 PM; CNWEB25