Uline Industrial Coreless Trash Liners - 1.5 Mil, 55-60 Gallon, Clear

LINEAR LOW DENSITY

Carry a roll wherever you go - on the job site, tailgating or backyard BBQ.
  • Handles heavy items and sharp corners without tearing.
  • Roll packed bags in a dispenser box.
  • Star seal bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
CAPACITY MIL STRENGTH QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-21331C 39 x 58" 55-60 Gallon 1.5 Heavy 100 23 $94 $92 $89  ADD
SPECIFICATIONS:
  • FDA compliant for food contact.
PACKAGING: 
  • 10 rolls/10 Bags per roll
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
  • Recycled Content: 0%
FEATURES:
  • Rolls are perforated.
CAPACITY:
  • US gallon
TERMINOLOGY:
  • Linear Low Density: For rough or sharp objects under tough transport conditions.
  • High Density: For paper and non-rough objects under moderate transport conditions.
SPECIFICATIONSMETRICIMPERIAL
SIZE WIDTH x HEIGHT99 x 147 cm39 x 58"
CAPACITY208-227 L55-60 gal.
THICKNESS38 Microns1.5 Mil
WEIGHT/CARTON10 Kg23 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 04:50:23 AM; CNWEB5