Neoprene Floor Runner - 27" x 20', Red

NO ADHESIVE

Neo Shield impact-resistant runners prevent damage to your job site floors and counters.
  • Use during construction, remodeling and moving.
  • Thick rubber backing clings to surfaces. Nonslip.
  • Durable polyester cover prevents rips and tears.
  • Reusable. Easily cuts to any desired size.
  • Clean with a damp cloth.

    Neoprene Floor Runner

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE THICKNESS WT.
(LBS.)
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-21323R 27" x 20' 60 mil 12 $164 $150 $137  ADD
FEATURES:
  • Non-Adhesive, but clings to floors and steps.
  • More durable and impact resistant than protection tapes.
  • Protects hardwood, ceramic tile, linoleum and carpet surfaces.
SPECIFICATIONSMETRICIMPERIAL
SIZE69 cm x 6 M27" x 20'
THICKNESS1,524 Microns60 mil
WEIGHT5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:20:12 PM; CNWEB26