Uline Kraft Self-Seal Padded Mailers #5 Skid Lot - 10 1⁄2 x 16"

Cushioned padding inside wall of every bag protects against damage.
  • Easy to use - Top edge is scored for easy sealing.
  • Easy to open with tear-seam tab.
  • Self-seal bags - Adhesive strip secures bags instantly.
  • Dispose alongside all other paper products in recycle bin.
MODEL
NO.
OUTSIDE
W x L
USABLE
W x L
BAG
#
QTY./
CASE
LBS./
CASE
CASES/
SKID
PRICE
PER CASE
IN STOCK
SHIPS TODAY
S-21313S 10 1/2 x 16" 10 3/8 x 14 3/4" 5 100 30 18 $71  ADD
MATERIAL:
  • Outer Paper: 70 lb
  • Padding: Macerated Newsprint
  • Recycled Content:
    • Outer/Inner Paper & Padding: 100% recycled fibers
    • Post-consumer: 20%
SHELF LIFE: 
  • 2 years from date of manufacture.
RECYCLING:
  • Recycling facilities for this product may not exist in all areas. 
USAGE:
  • Bag # listed in the chart is the industry standard # for that size bag.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE W x L27 x 41 cm10 1/2 x 16"
USABLE W x L26 x 37 cm10 3/8 x 14 3/4"
WEIGHT/CASE14 kg30 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 11:21:22 PM; CNWEB6