Fabric Tablecloth - 120 x 52", White

Dress up tables at restaurants and catered events.
  • 100% spun polyester feels as soft as cotton.
  • Won't snag or lint. Wrinkle resistant.
  • Machine washable with excellent stain release.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION FITS
TABLE
DIMENSIONS
L x W
QTY./
CTN.
PRICE PER TABLECLOTH COLOR IN STOCK
SHIPS TODAY
12 24+
S-21306W Rectangle 96 x 30" 120 x 52" 12 $38 $36  ADD
SOLD IN CARTON QUANTITIES
WEIGHT:
  • 7.2 oz/square yard
CARE INSTRUCTIONS:
  • To remove creases, launder before use.
  • Machine wash warm, tumble dry low. Cool iron if needed.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W305 x 132 cm120 x 52"
FITS TABLE244 x 76 cm96 x 30"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 07:47:06 PM; CNWEB23