Numbered Cones - 1-20, Yellow

Identify outbound shipments and customer pickups.
  • Numbered or lettered on 4 sides for 360° visibility.
  • Durable, high-impact plastic.
  • Nestable and stackable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
STYLE BASE SIZE
W x L
QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-21300Y Numbers 1-20 4 1/2 x 4 1/2" 20 $293 $279 $266  ADD
DIMENSIONS:
  • Height:
    • Cone: 4 1/2"
    • Large Numbers: 2 3/8"
    • Small Numbers: 1 3/8"
FEATURES:
  • Won't tip over, move or slide.
APPEARANCE:
  • Top of cone has a hole for flags.
USAGE:
  • Marks inventory, sports fields and crime scenes.
SPECIFICATIONSMETRICIMPERIAL
BASE WIDTH x LENGTH11 x 11 cm4 1/2 x 4 1/2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/28/2026 02:32:51 PM; CNWEB3