Martex® Brentwood Premium Wash Cloths - 13 x 13"

Unmatched quality, hand-picked by Uline.
  • Recommended for gyms, salons and hotels.
  • Soft and absorbent.
  • Luxuriously soft. Extra plush 100% cotton.
MODEL
NO.
DESCRIPTION SIZE WEIGHT/
DOZEN
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-21283 Wash Cloth 13 x 13" 1.5 lbs. 48 $105 $102 $100  ADD
STYLE:
  • Border: Dobby
MODEL NUMBER:
  • Martex®: 7137323
CLEANING INSTRUCTIONS:
  • Machine wash in warm water.
  • Only non-chlorine bleach when needed.
  • Tumble dry.
SPECIFICATIONSMETRICIMPERIAL
SIZE33 x 33 cm13 x 13"
WEIGHT/DOZEN1 Kg1.5 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 04:13:18 AM; CNWEB25