Printed Kraft Paper Shopping Bags - 16 x 6 x 12", Vogue, Paw Print

Distinctive patterns add dramatic flair to these natural kraft shoppers.
  • Strong twisted paper handles make purchases easy to carry.
  • Reusable and recyclable.
  • Matte finish 65 lb. paper.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-21246PAW Vogue 16 x 6 x 12" 250 36 $194 $190 $183  ADD
CAPACITY:
  • Approximately 12 lbs
DIMENSIONS:
  • Usable dimensions are listed in the chart.
  • Handle Height: 3 1/2"
MATERIAL:
  • Recycled Content: 0%
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 30 cm16 x 6 x 12"
WEIGHT/CARTON16 kg36 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/25/2026 03:04:40 PM; CNWEB5