Rubbermaid® Service Cart Bin - 4 Gallon

Extra storage for faster cleanups and fewer trips.
MODEL
NO.
DESCRIPTION OVERALL SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-21243 4 Gallon Bin 13 x 17 x 11" 3 $74 $70  ADD
DIMENSIONS:
  • Overall (Actual): 12 1/2 x 17 1/8 x 10 1/2"
  • Inside: 7 3/4 x 12 x 8"
CAPACITY:
  • 25 lbs
COMPATIBILITY:
  • Not Compatible:
Rubbermaid® Flat Shelf CartsRubbermaid® Mobile Workcenter
Rubbermaid® Flat Handle CartsRubbermaid® Trades Carts
Rubbermaid® Convertible Utility CartRubbermaid® Trademaster® Carts
Rubbermaid® Executive Service CartUline Utility Carts
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION15 L Bin4 gal. Bin
OVERALL LENGTH x WIDTH x HEIGHT33 x 43 x 28 cm13 x 17 x 11"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 10:20:19 AM; CNWEB5