U-Bend Fluorescent Light Bulbs - 22" T8, Daylight

SYLVANIA®

T8 lamp brightens hallways and restrooms.
MEDIUM BIPIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21225 22" 32 2,625 Daylight (5000K) 20,000 16 $21.50 $20.65 bulbs ADD
DIMENSIONS:
  • Length (Actual): 22 1/2"
SPECIFICATIONS:
  • CRI (Color Rendering Index): 75
  • Vendor ID: FBO32/750/6/ECO
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
SIZE56 cm22"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 06:17:16 PM; CNWEB23