Energy Saver Fluorescent Tubes - 45" T5, Daylight

SYLVANIA®

High output tubes that last longer than T12.
  • Ultra-slim 5/8" diameter.
  • Compatible with T5 light fixtures only.
  • Recycling Kit available.
MINIATURE BIPIN BASE
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-21224 45" 54 4,070 Daylight (5000K) 40,000 40 $12.55 $12.25 bulbs ADD
COMPATIBILITY:
  • Programmed rapid start compatible.
SPECIFICATIONS:
  • Lumens:
    • Initial: 4,900
    • Mean: 4,070
  • CRI (Color Rendering Index): 85
  • Vendor ID: FP54/850/HO/ECO
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
SIZE114 cm45"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/11/2026 06:17:16 PM; CNWEB23