Deli Containers - 8 oz

Popular containers for hot sides and cold salads.
  • Microwavable polypropylene. Lightweight and durable.
  • Handles temperatures from 0° to 110°C (32° to 230°F).
  • FDA and USDA compliant.
  • Lids sold separately.
MODEL
NO.
CAPACITY DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3+
S-21216 8 oz. 4 1/2 x 1 3/4" 500 $63 $61  ADD
MATERIAL:
  • RIC (Resin Identification Code) #5
APPEARANCE: 
  • Not crystal clear
SPECIFICATIONS: 
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
CAPACITY237 mL8 oz.
DIMENSIONS DIAM. x H11 x 4 cm4 1/2 x 1 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/16/2026 06:04:02 PM; CNWEB23