Deluxe Urinal Floor Mats - Black

Prevent puddles caused by water or a gentleman's poor aim.
  • Antimicrobial. Blocks bacteria-causing odors. Maintains an upscale appearance for high-end restrooms.
  • Disposable. Lasts 4-6 weeks.
  • Nonslip bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D
QTY./
CASE
PRICE PER CASE COLOR IN STOCK
SHIPS TODAY
1 3 6+
S-21205BL Deluxe Urinal Mat – Black 17 x 21" 6 $88 $84 $81  ADD
DIMENSIONS:
  • Actual: 16 3/4 x 20 1/2" (W x D)
MATERIAL:
  • Top: Nonwoven, needle-punched polyester
  • Backing: Blended rubber
SPECIFICATIONSMETRICIMPERIAL
WIDTH x DEPTH43 x 53 cm17 x 21"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 05:23:07 PM; CNWEB5