Anti-Static Mini-Wrap - 80 gauge, 3" x 1,000'

Unitize pallets while safeguarding against damage.
  • Narrow width for smaller electronics.
  • Keeps your shipments free of dust while minimizing static discharge.
  • Recommended for static-sensitive electronics and components.
  • Blown film provides excellent puncture resistance for securing uniform or irregular loads
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE GAUGE ROLLS/
CASE
LBS./
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
18 36 72+
S-21182 3" x 1,000' 80 18 20 $15 $14 $13 rolls ADD
INCLUDES:
  • Plastic dispenser in each case.
DIMENSIONS:
  • Core: 3"
MATERIAL:
  • Polyethylene
FEATURES:
  • 2-sided cling blown 
RECYCLING:
  • Contains recycled material.
SPECIFICATIONS:
  • FDA compliant for indirect food contact.
PROPERTIES:
  • Requires up to 48 hours before becoming fully static dissipative.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 cm x 305 M3" x 1,000'
THICKNESS20 Microns80 ga.
WEIGHT/CASE9 kg20 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 06:17:48 AM; CNWEB23