Military Envelopes - "Packing List Enclosed", Salmon, 5 1⁄4 x 8"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Translucent salmon outer face, white backing.
  • GSA-20.
  • Meets U.S. Govt. spec. A-A-1659A.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
PRICE PER CARTON LBS./
CTN.
IN STOCK
SHIPS TODAY
1 3 5 10+
S-2116 5 1/4 x 8" 4 3/4 x 7 1/2" 1,000 $168 $160 $153 $146 12  ADD
THICKNESS:
  • Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 2° C (35° F) and above
  • Performance: -20° to 71° C (-4° to 160° F)
FEATURES:
  • Water resistant, not weatherproof.
  • Can write on with most markers.
STYLE:
  • Open ended
COLOR:
  • Front: Translucent Salmon
  • Back: White
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS13 x 20 cm5 1/4 x 8"
INSIDE DIMENSIONS12 x 19 cm4 3/4 x 7 1/2"
WEIGHT/CARTON5 kg12 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/26/2026 08:21:55 AM; CNWEB5