Ribbon Handle Eurototes - 16 x 6 x 12", Vogue, Kraft

Premium bags for gifts and luxury items at salons, spas and gallery shops.
  • Comfortable, soft cotton twill handles.
  • Heavy 200 gsm uncoated paper with reinforced chipboard bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-21152KRFT Vogue 16 x 6 x 12" 100 31 $286 $278 $272  ADD
DIMENSIONS: 
  • Usable dimensions listed in the chart. 
CAPACITY:  
  • 15 lbs
APPEARANCE: 
  • Interior color matches exterior. 
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H41 x 15 x 30 cm16 x 6 x 12"
WEIGHT/CARTON14 kg31 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:38:57 PM; CNWEB4