Ribbon Handle Eurototes - 10 x 5 x 13", Debbie, White

Premium bags for gifts and luxury items at salons, spas and gallery shops.
  • Comfortable, soft cotton twill handles.
  • Heavy 200 gsm uncoated paper with reinforced chipboard bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-21151W Debbie 10513" 100 18 $264 $256 $249  ADD
CAPACITY:  
  • 15 lbs
APPEARANCE: 
  • Interior color matches exterior. 
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H25 x 13 x 33 cm10 x 5 x 13"
WEIGHT/CARTON8 kg18 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/03/2026 12:29:33 PM; CNWEB3