Ribbon Handle Eurototes - 8 x 4 x 10", Cub, Black

Premium bags for gifts and luxury items at salons, spas and gallery shops.
  • Comfortable, soft cotton twill handles.
  • Heavy 200 gsm uncoated paper with reinforced chipboard bottom.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
BAG
NAME
SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-21150BL Cub 8410" 100 15 $177 $173 $169  ADD
CAPACITY: 
  • 10 lbs
APPEARANCE: 
  • Interior color: White 
DIMENSIONS: 
  • Usable dimensions are listed in the chart. 
RECYCLING:
  • Recyclable
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H20 x 10 x 25 cm8 x 4 x 10"
WEIGHT/CARTON7 kg15 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 05:16:14 AM; CNWEB23