Steel Pail - 5 Gallon, Closed Top, Unlined, Gray

Store bulk lubricants and thinners. Rugged and versatile.
  • 2 1/8" screw cap with pullout dispensing spout.
  • Permanently attached lid.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
UN RATING DESCRIPTION CAPACITY PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-21134GR 1A1/Y1.8/100 Closed Top 5 Gallon $43 $42 $40  ADD
DIMENSIONS:
  • Height: 13 5/16"
  • Outside (Diameter):
    • Top: 10 3/4"
    • Bottom: 11 1/2"
  • Opening (Diameter): 1 1/2"
MATERIAL:
  • 24 gauge steel
  • Rust inhibitor on inside of pail.
    • Rust resistant, not rust proof.
CAPACITY:
  • Maximum for Non-hazardous Materials: 140 lbs
TEMPERATURE:
  • -34° to 121° C (-30° to 250° F)
SPECIFICATIONSMETRICIMPERIAL
CAPACITY19 L5 gal.
ACCESSORIES:
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 09:03:09 PM; CNWEB24