Dykem Brite-Mark® Paint Markers - Blue

Bright permanent marks for harsh outdoor environments.
  • Durable oil-based paint stands up to UV rays.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER MARKER
(SOLD IN MULT. OF 12)
COLOR IN STOCK
SHIPS TODAY
12 48 96 144+
S-21125BLU Brite-Mark® Medium Tip $6.75 $6.45 $6.15 $5.90  ADD
DIMENSIONS:
  • Tip (Diameter): 1/8"
SHELF LIFE:
  • 2 years
TEMPERATURE:
  • -46° to 177° C (-50° to 350° F)
FEATURES:
  • Weatherproof and waterproof.
  • Dries in 25 to 35 seconds, depending on surface.
USAGE:
  • Flammable
  • Removes with acetone but may leave residue.
APPLICATION:
  • Press tip for 5 to 10 seconds to start paint/ink flowing.
SPECIFICATIONS:
  • Xylene free
  • HAPS free (Hazardous Air Pollutant)
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/05/2026 07:53:06 AM; CNWEB5