Uline Ultra-Lite Polyurethane Coated Gloves - XL

Ultra sheer nylon liner for handling the smallest parts.
  • Cool for all-day comfort.
  • Polyurethane coating resists abrasion.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION GAUGE QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-21088-X Ultra-Lite 18 12 Pair $36 $33  ADD
    MATERIAL:
    • Cuff contains natural rubber latex.
    PROPERTIES: 
    • Accelerator free 
    CLEANING INSTRUCTIONS: 
    • Use tempered water not to exceed 40° C (104° F) for 10 minutes. 
    • Rinse with tempered water. Tumble dry at max 40° C (104° F). 
    SPECIFICATIONS:
    • BPA Free
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 3
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/14/2026 12:34:57 AM; CNWEB26