Uline White Nitrile Gloves - Powder-Free, Medium

EXAM GRADE

Protect hands from germs, fluids and infectious disease.
  • Superior sensitivity for medical and dental use.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-21082-M Powder-Free 3 200 $30 $28  ADD
    DIMENSIONS:
    • Carton: 9 3/4 x 3 1/8 x 5 1/8" (W x H x D)
    THICKNESS:
    • Finger: 3.1 mil
    • Palm: 2.4 mil
    MATERIAL:
    • Silicone free
    SHELF LIFE: 
    • 60 months 
    FEATURES: 
    • Textured fingertips 
    SPECIFICATIONS: 
    • Meets ASTM D6319
    • FDA Compliant to 21 CFR: 
      • 177.2600
      • 175.300
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS76 Microns3 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 08:45:45 PM; CNWEB6