Uline Black Exam Grade Nitrile Gloves - Powder-Free, Medium

Protect hands from germs, fluids and infectious disease.
  • Hide stains, inks and dyes. For EMTs and crime scene investigators.
  • Complies with ASTM D6978 standard for handling Fentanyl.
  • Nonslip, textured fingertips for secure grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-21081-M Powder-Free 4 100 $25 $22  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 2 3/8 x 4 3/4" (W x H x D)
    THICKNESS:
    • Finger: 4.3 mil
    • Palm: 3.5 mil
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS: 
    • Meets ASTM D6319.
    • FDA Compliant to 21 CFR 177.2600 (e) & (f)
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS102 Microns4 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    05/18/2026 07:38:59 AM; CNWEB23