Uline Black Industrial Nitrile Gloves in a Bucket - 6 Mil, Medium

Portable, economical and convenient. Holds 5 times more gloves than a carton. Stackable, square container.
  • Cover keeps gloves clean, dry and undamaged.
  • Hides dirt and grease. For mechanics, contractors and maintenance crews. Fully textured.
  • Latex and allergy-free. Powder-free.
  • Puncture and abrasion resistant.
  • FDA compliant.
  • Refill Bags available.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR MIL GLOVES/
    BUCKET
    PRICE PER BUCKET SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-21079-M Bucket Black 6 500 $125 $118  ADD
    THICKNESS:
    • Finger: 7.5 mil
    • Palm: 5.4 mil
    SPECIFICATIONS: 
    • FDA Compliant to 21 CFR 177.2600.
    • Standard EN ISO 374-5:2016
      • Protection against dangerous chemicals & micro-organisms - Part 5.
    SHELF LIFE: 
    • 60 months 
    PACKAGING: 
    • Master Carton Quantity: 4 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Microns6 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 09:19:07 PM; CNWEB26