Microflex® NeoPro® Chloroprene Gloves - Large

EXAM GRADE

Protects against infectious fluids and chemotherapy drugs.
  • Combines the comfort of latex and strength of nitrile.
  • Textured fingertips for excellent grip.
  • FDA compliant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-21069-L Powder-Free 5 100 $52 $48  ADD
    DIMENSIONS:
    • Carton: 9 1/4 x 3 1/4 x 4 3/4" (W x H x D)
    MATERIAL: 
    • Latex and allergy free. 
    PROPERTIES:
    • Puncture and abrasion resistant.
    SPECIFICATIONS:
    • Tested for use with chemotherapy drugs as per ASTM D6978-05.
    • FDA Compliant to 21 CFR: 
      • 177.2700
      • 178.3297
      • 184.1
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS127 Microns5 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 09:19:39 PM; CNWEB24