Pants/Skirt Hangers - Adjustable Clips, Clear

Swivel hook with adjustable padded metal clips.
  • Sturdy plastic hanger with metal hook.

    Free Offer
    FREE Hanger Stacker with
    $110+ order of Hangers.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE HOOK
COLOR
QTY./
CTN.
PRICE PER CARTON HANGER
COLOR
IN STOCK
SHIPS TODAY
1 5+
S-20945C Adjustable Clips 14" Silver 100 $138 $134  ADD
MATERIAL:
  • Polystyrene
CAPACITY:
  • 12 lbs
SPECIFICATIONS:
  • Not VICS compliant
SPECIFICATIONSMETRICIMPERIAL
SIZE36 cm14"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 08:19:19 AM; CNWEB25