Grosgrain Ribbon - 1 1⁄2" x 50 yds, Green

Quality ribbon with the look and feel of fine fabric.
  • Finely woven satin texture.
  • Create colorful accents.

Information Option is unavailable; the next option is selected
MODEL
NO.
ROLL SIZE
W x L
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-20864G 1 1/2" x 50 yds. $28 $26 $25  ADD
DIMENSIONS:
  • Roll Diameter: 6"
MATERIAL:
  • Polyester
  • Flame retardant
FEATURES:
  • Colorfast
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE W x L4 cm x 46 M1 1/2" x 50 yds.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 03:26:20 PM; CNWEB24