Solo® Portable Pressure Sprayer - 2 Gallon

Wage war on bugs or weeds. Apply weed killers, insecticides and degreasers.
  • UV and corrosion-resistant HDPE tank with 4 1/2" opening.
  • Heavy-duty, long-lasting pump reaches full pressure in half the strokes.
  • Includes: 4 nozzles, 28" unbreakable wand, 4' high-pressure hose.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x H
CAPACITY PSI WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-20860 Pump 8 x 20" 2 Gallon 45 6 $80 $78  ADD
DIMENSIONS:
  • Width (Actual):  8 1/8"
  • Total Height Including Pump: 22" 
COMPATIBILITY: 
  • Not compatible with harsh chemicals or solvents with pH of 0 - 7.
FEATURES:
  • Viton seals.
  • Pressure relief valve releases excess pressure.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H20 x 51 cm8 x 20"
CAPACITY8 L2 gal.
PRESSURE310 kPa45 PSI
WEIGHT2.7 kg6 lbs.
PARTS:
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/28/2026 09:40:24 PM; CNWEB25