File Folders - Letter, Green

Keep your work organized.
  • Expands up to 3/4". 11-point stock.
  • 1/3-cut assorted tab positions.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
H x W
TABS QTY./
BOX
PRICE PER BOX (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 5 10+
S-20839G 9 1/2 x 11 5/8" 3 100 $41 $40 $38  ADD
MATERIAL:
  • Recycled Content (Post-consumer): 10%
FEATURES: 
  • Tab Positions: 
    • (33) Left
    • (33) Middle
    • (33) Right 
    • (1) Random 
SPECIFICATIONS:
  • Acid free
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W229 x 295 mm9 1/2 x 11 5/8"
ACCESSORIES:
  • S-6383 Press-On Vinyl Envelopes - 8 x 5"
  • S-6384 Press-On Vinyl Envelopes - 9 x 6"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 02:33:59 PM; CNWEB24