A2 Self-Seal Announcement Envelopes - 4 3⁄8 x 5 3⁄4"

Invite guests to casual get-togethers or black tie events with ultra-white envelopes.
  • Peel off adhesive paper strip and press for a permanent seal.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
NO. QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-20834 4 3/8 x 5 3/4" A2 500 $91 $86 $82  ADD
DIMENSIONS: 
  • Inside dimensions are listed in the chart. 
  • Flap: 1 3/4 x 5 3/4" (W x L)
MATERIAL: 
  • 24# White Woven Ultra Bright 
  • Adhesive: Latex
  • Recycled Content: 0%
STYLE: 
  • Side seam 
USAGE: 
  • Machinable 
TERMINOLOGY:
  • Machinable: Will run through postage machines to apply postage. 
SPECIFICATIONS: 
  • Acid free 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L11 x 15 cm4 3/8 x 5 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 02:47:15 PM; CNWEB4