Stand-Up Bags - 5 x 3 1⁄4 x 13", Clear

Showcase your product in these bottom-gusseted bags.
  • Chipboard-reinforced bottom.
  • Resist moisture.
  • High-clarity polypropylene.
  • FDA and USDA compliant.
  • Twist Ties sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
MIL HOLDS QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 10+
S-20803 Clear 5 x 3 1/4 x 13" 1.4 4 lbs. 100 $106 $100  ADD
DIMENSIONS: 
  • Chipboard: 4.02 x 2.28" (W x D)
TEMPERATURE:
  • Performance: 10° - 30° C (50° - 86° F)
FEATURES:
  • Heat sealable
USAGE:
  • Cannot be refrigerated, frozen or microwaved.
  • Bag may become brittle in cold weather.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H13 x 8 x 33 cm5 x 3 1/4 x 13"
THICKNESS36 Microns1.4 Mil
HOLDS1.8 kg4 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/10/2026 11:53:06 PM; CNWEB25