Ansell® Kimtech™ Purple Nitrile Gloves - Extended Cuff, Powder-Free, XL

EXAM GRADE

Provides a barrier from infectious substances.
  • 12" extended cuff protects wrist and forearm from splashes.
  • Textured fingertips offer a sure grip.
  • Latex and allergy-free.
  • Puncture and abrasion resistant.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION MIL GLOVES/
    CARTON
    PRICE PER CARTON (MIN. 2) SIZE IN STOCK
    SHIPS TODAY
    2 10+
    S-20802-X Powder-Free 6 50 $58 $55  ADD
    DIMENSIONS:
    • Carton: 10 5/8 x 2 5/8 x 5 1/4" (W x H x D)
    COMPATIBILITY: 
    • Not compatible with Stainless Steel Glove Dispensers.
    MODEL NUMBER:
    • Ansell®: 50604
    THICKNESS:
    • Finger: 6.8 mil
    • Palm: 4.5 mil
    MATERIAL:
    • Silicone free
    SHELF LIFE: 
    • 60 months 
    SPECIFICATIONS:
    • Tested for use with chemotherapy drugs as per ASTM D6978-05.
    • Meets ASTM D6319
    • USP-800 Compliant
    PACKAGING: 
    • Master Carton Quantity: 10 cartons
    SPECIFICATIONSMETRICIMPERIAL
    THICKNESS152 Microns6 Mil
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 02:53:40 PM; CNWEB6