Ironclad® Kong Cut Knit Gloves - Medium

360° cut resistance when handling a drill head.
  • Padded foam nitrile palm.
  • Grip sharp edges and corners.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    STYLE ANSI LEVEL PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    CUT ABRASION 1 3+
    S-20768-M Kong Cut Knit A3 4 $42 $39  ADD
    THICKNESS:
    • 13 gauge
    MATERIAL:
    • Cuff contains natural rubber latex.
    MODEL NUMBER:
    • Ironclad®: INDI-KC5
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 05:34:37 PM; CNWEB24