International Safe Handling Labels - Black Arrows, 3 x 4"

Internationally recognizable.
  • Pressure-sensitive labels on high-gloss paper.
  • Uline's most attractive labels. Perfect for shipping to customers and VIPs.
  • Combine labels for quantity pricing.
MODEL
NO.
SIZE QTY./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 6 10+
S-20756 3 x 4" 500 $28 $26 $25 $24  ADD
DIMENSIONS:  
  • Core: 3"
  • Roll Diameter: 5 3/16"
MATERIAL:
  • Adhesive: Permanent acrylic
TEMPERATURE:
  • Application: 4° - 66° C (40° - 150° F)
  • Performance: -34° to 66° C (-30° to 150° F)
APPEARANCE:
  • Model # and Uline phone number printed on the bottom of each label.
SPECIFICATIONSMETRICIMPERIAL
SIZE8 x 10 cm3 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 06:18:09 AM; CNWEB4