MaxiFlex® 34-874 Micro-Foam Nitrile Coated Gloves - 2XL

MAX COMFORT/DRY GRIP

Micro-foam construction provides ultra cool comfort for all day use.
  • For HVAC installation and repair.
  • Nylon liner.
  • Touch screen compatible.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION COLOR QTY./
    PACK
    PRICE PER PACK SIZE IN STOCK
    SHIPS TODAY
    1 2+
    S-20732-2X MaxiFlex® 34-874 Gray 12 Pair $113 $108  ADD
    THICKNESS:
    • 15 gauge
    MATERIAL:
    • Silicone free
    • Latex free
    SPECIFICATIONS:
    • Standard ANSI/ISEA 105-2016:
      • Abrasion Level: 4
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/13/2026 01:34:01 PM; CNWEB26