Livewire™ Safety Glasses - Black Frame, Clear Lens

Lightweight. Wide lens with snug fitting foam seal.
  • Converts to goggles with included adjustable head strap.
  • HydroShield™ coating guarantees
    fog-free lenses.
  • 99.9% UV protection.

    Livewire Safety Glasses

Information Option is unavailable; the next option is selected
Specify Lens:
MODEL
NO.
DESCRIPTION PRICE EACH (MIN. 2) LENS
COLOR
IN STOCK
SHIPS TODAY
2 10 20+
S-20722BL-C Livewire™ $36 $34 $33  ADD
Meets CSA Z94.3 and ANSI Z87.1+
MATERIAL:
  • Lens/Temple: Polycarbonate
  • Nosepiece: TPE (Thermoplastic Elastomer)
  • Foam: EVA (Ethylene Vinyl Acetate)
FEATURES:
  • Anti-scratch lens
  • Protects against UVA/UVB light.
USAGE:
  • Foam is not removable.
MODEL NUMBER: 
  • Honeywell: S2600HS
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 01:34:21 PM; CNWEB6