Slatwall Accent Strip - Almond

Personalize your slatwall displays with a pop of color.
  • Cut to desired length.
  • Thick PVC material.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L
WT.
(LBS.)
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-20710A Accent Strip 1/4" x 130' 2 $54 $49 $46  ADD
DIMENSIONS: 
  • Width (Actual): 1 3/16"
THICKNESS:
  • .018"
COMPATIBILITY: 
  • H-3760 H-Unit Slatwall Gondola Display:
    • Only fits center panel. 
    • Must be inserted prior to assembly. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L32 mm x 40 M1 1/4" x 130'
WEIGHT907 g2 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 02:12:15 PM; CNWEB23