Resealable Suffocation Warning Bags - 1.5 Mil, 10 x 12"

Alert customers to potential child hazards.
  • Items easily slip into poly bag.
  • Recommended for shirts and toys.
  • Peel off strip and fold lip to seal.
  • Message printed in English, Spanish and French.
  • FDA compliant.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.
MODEL
NO.
SIZE
W x L
MIL QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-20683 10 x 12" 1.5 1,000 13 $123 $115 $109  ADD
DIMENSIONS:
  • Size in chart does not include 1 1/2" lip.
SIZE:
  • Font: 10 pt
MATERIAL:
  • 100% Virgin LDPE (Low Density Polyethylene)
  • RIC (Resin Identification Code): #4
APPEARANCE:
  • Warning printed on one side of the bag.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L25 x 30 cm10 x 12"
THICKNESS38 Microns1.5 Mil
WEIGHT/CARTON6 kg13 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 11:26:47 AM; CNWEB25